Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1-1/2"-8, Plug, UN, 5 Flutes, Steam Oxide

  • Mfr # M225632-UN1.1/2

  • Zoro # G2518533


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-8
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
5
Tap Finish
Steam Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M225632-UN1.1/2
Zoro #
G2518533
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1-1/2"-8
Overall Length
7-7/8"
Tap Dimension Type
Inch
Shank Dia.
1-1/16"
Thread Length
1-3/16"
Tap Size
1/2"
65% Thread Drill Size
1.3945 in
75% Thread Drill Size
1.3782 in
Square Size
22.00mm
Thread Size
1-1/2"-8
Shank Length
69.00 mm
Drill Bit Size
1.3780 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
5
Tap Finish
Steam Oxide
Tap Style
Spiral Flute
Thread Direction
Right Hand
Tap Material
High Speed Steel
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur Xpert M
Class of Fit
2B
Extended Neck
Yes
Material Grade - Machining
VAP
Tap Shank Standard
DIN 2184-1
Thread Limit
2B
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel
Shank Type - Machining
Straight
Helix Angle
40 Degrees
Threads per Inch
8
Features
Long-Chipping Materials
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
M
Thread Standard
UNC
Secondary Material Application
Steel
Coolant Fed
Non-Coolant Through
Number of Pieces
1
List Number
M225632

Description

Spiral Flute Tap, Thread Size 1 1/2 In.-8, UNC, Overall Length 200 mm, High Speed Steel, Black Oxide, Thread Length 30 mm, 75 Percent Thread Drill Size 1.3782 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.