Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1-1/2"-8, Plug, UN, 5 Flutes, Uncoated

  • Mfr # P265676-UN1.1/2

  • Zoro # G2903308


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-8
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P265676-UN1.1/2
Zoro #
G2903308
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1-1/2"-8
Thread Length
1-3/16"
Tap Dimension Type
Inch
Shank Dia.
1-1/8"
Overall Length
7-7/8"
Tap Size
1/2"
Square Size
22.00mm
65% Thread Drill Size
1.3945 in
Drill Bit Size
1 in
75% Thread Drill Size
1.3782 in
Shank Length
69.00 mm
Thread Size
1-1/2"-8
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
5
Tap Finish
Uncoated
Tap Material
High Speed Steel
Thread Direction
Right Hand
Standards
DIN 2184-1
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Threads per Inch
8
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Thread Limit
2B
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Tap Shank Standard
DIN 2184-1
Extended Neck
Yes
Measurement System
Fractional Inch
Secondary Material Application ISO Code
N, O
Class of Fit
2B
Thread Standard
UNC
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Number of Pieces
1
List Number
P265676

Description

Spiral Flute Tap, Thread Size 1 1/2 In.-8, UNC, Overall Length 200 mm, High Speed Steel, Bright (Uncoated), Thread Length 30 mm, 75 Percent Thread Drill Size 1.3782 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.