Zoro Homepage

Spiral Flute Tap, 1"-12, Plug, UNF, 5 Flutes, TiN

  • Mfr # M2356305-UNF1

  • Zoro # G2519139


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-12
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2356305-UNF1
Zoro #
G2519139
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1"-12
Tap Dimension Type
Inch
Shank Dia.
11/16"
Overall Length
5-1/2"
Thread Length
13/16"
Tap Size
1"
75% Thread Drill Size
23.30mm
Drill Bit Size
0.9150 in
Thread Size
1"-12
55% Thread Drill Size
15/16 in
Square Size
14.50mm
Shank Length
47.00 mm
65% Thread Drill Size
23.60 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
TiN
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Thread Direction
Right Hand
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Threads per Inch
12
Primary Material Application ISO Code
M
Tap Shank Standard
DIN
Extended Neck
Yes
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Helix Angle
40 Degrees
Thread Standard
UNF
Primary Material Application
Stainless Steel
Thread Limit
H5, H6
Number of Pieces
1
List Number
M2356305

Description

Spiral Flute Tap, Thread Size 1 In.-12, UNF, Overall Length 140 mm, High Speed Steel, TiN, Thread Length 20 mm, 75 Percent Thread Drill Size 23.30mm, Thread Limit H5/H6, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.