Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1"-12, Plug, UNF, 5 Flutes, Uncoated

  • Mfr # P23569-UNF1

  • Zoro # G2902763


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-12
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P23569-UNF1
Zoro #
G2902763
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1"-12
Shank Dia.
11/16"
Overall Length
5-1/2"
Thread Length
13/16"
Tap Dimension Type
Inch
Tap Size
1"
Thread Size
1"-12
Shank Length
120.00 mm
Square Size
14.50mm
55% Thread Drill Size
15/16 in
Drill Bit Size
0.9150 in
65% Thread Drill Size
23.60 mm
75% Thread Drill Size
23.30mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
Uncoated
Standards
DIN 2184-1
Thread Direction
Right Hand
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application
Steel
Secondary Material Application ISO Code
N, O
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Class of Fit
2B
Helix Angle
45 Degrees
Thread Limit
H5, H6
Threads per Inch
12
Measurement System
Fractional Inch
Tap Shank Standard
DIN 2184-1
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Thread Standard
UNF
Number of Pieces
1
List Number
P23569

Description

Spiral Flute Tap, Thread Size 1 In.-12, UNF, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, 75 Percent Thread Drill Size 23.30mm, Thread Limit H5/H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.