Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1-1/4"-7, Plug, UNC, 5 Flutes, Steam Oxide

  • Mfr # M22563-UNC1.1/4

  • Zoro # G2518761


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-7
Tap Chamfer
Plug
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
Steam Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22563-UNC1.1/4
Zoro #
G2518761
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1-1/4"-7
Overall Length
7-1/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
2B
Thread Length
1-3/8"
Shank Dia.
7/8"
Tap Size
1/4"
65% Thread Drill Size
1.1294 in
Drill Bit Size
1.1020 in
75% Thread Drill Size
1.1108 in
Shank Length
65.00 mm
Thread Size
1-1/4"-7
Square Size
18.00mm

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
Steam Oxide
Standards
DIN 2184-1
List Number
M22563
Number of Pieces
1
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert M
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Thread Limit
2B
Secondary Material Application
Steel
Class of Fit
2B
Features
For Long Chipping Materials
Threads per Inch
7
Primary Material Application ISO Code
M
Helix Angle
40 Degrees
Thread Standard
UNC
Tap Shank Standard
DIN 2184-1
Extended Neck
Yes
Material Grade - Machining
VAP
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Secondary Material Application ISO Code
P
Shank Type - Machining
Straight

Description

Spiral Flute Tap, Thread Size 1 1/4 In.-7, UNC, Overall Length 180 mm, High Speed Steel, Black Oxide, Thread Length 35 mm, 75 Percent Thread Drill Size 1.1108 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.