Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1-1/4"-8, Modified Bottoming, 5 Flutes, TiAlN

  • Mfr # 7557117

  • Zoro # G8324936


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-8
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Finish
TiAlN
Overall Length
7.087 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557117
Zoro #
G8324936
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1-1/4"-8
Overall Length
7.087 in
Min. Bore Dia.
1.1282 in
Shank Length
2.7322 in
Shank Dia.
1.0210 in
65% Thread Drill Size
1.1445 in
Thread Size
1 1/4 in
75% Thread Drill Size
1.1282 in
Square Size
0.7660 in
Thread Length
1.1800 in
Tap Length Standard
ANSI, DIN

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Finish
TiAlN
Measurement System
Decimal Inch
Thread Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Features
Universal Cut Tap
Thread Standard
UNC
Material Grade - Machining
WY80RG
Standards
ANSI, DIN
Class of Fit
2B, 3B
Series
Advance
Tap Shank Standard
ANSI, DIN
Extended Neck
Yes
Shank Type - Machining
Straight
Threads per Inch
8
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
40 Degrees
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 1 1/4 In.-8, UNC, Overall Length 7 3/32 in, High Speed Steel, TiAlN, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 1.1282 in, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.