Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1-1/4"-8, Plug, UN, 5 Flutes, Uncoated

  • Mfr # P265676-UN1.1/4

  • Zoro # G2903271


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-8
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P265676-UN1.1/4
Zoro #
G2903271
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1-1/4"-8
Shank Dia.
7/8"
Overall Length
7-1/16"
Tap Dimension Type
Inch
Thread Length
1-3/16"
Tap Size
1/4"
Thread Size
1-1/4"-8
Drill Bit Size
1.1220 in
Square Size
18.00mm
65% Thread Drill Size
1.1445 in
Shank Length
65.00 mm
75% Thread Drill Size
1.1282 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
5
Tap Finish
Uncoated
Tap Style
Spiral Flute
Standards
DIN 2184-1
Thread Direction
Right Hand
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Primary Material Application
Steel
Tap Shank Standard
DIN 2184-1
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Threads per Inch
8
Thread Limit
2B
Secondary Material Application ISO Code
N, O
Class of Fit
2B
List Number
P265676
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 1/4 In.-8, UNC, Overall Length 180 mm, High Speed Steel, Bright (Uncoated), Thread Length 30 mm, 75 Percent Thread Drill Size 1.1282 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.