Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1"-14, Modified Bottoming, 5 Flutes

  • Mfr # 7557122

  • Zoro # G8325399


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-14
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557122
Zoro #
G8325399
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1"-14
Square Size
0.6000 in
Thread Length
0.7870 in
Shank Dia.
0.8000 in
Shank Length
2.5433 in
Tap Length Standard
ANSI, DIN
Overall Length
5.512 in
Thread Size
1 in

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
Advance
Thread Direction
Right Hand
Tap Style
Spiral Flute
Measurement System
Decimal Inch
Material Grade - Machining
WY80FC
Extended Neck
Yes
Tap Material
High Speed Steel
Helix Angle
40 Degrees
Class of Fit
2B, 3B
Tap Shank Standard
ANSI, DIN
Thread Standard
UNS
Features
Universal Cut Tap
Standards
ANSI, DIN
Threads per Inch
14
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 1 In.-14, UNS, Overall Length 5 33/64 in, High Speed Steel, Thread Length 25/32 in, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.