Spiral Flute Tap, 1-1/8"-12, Plug, UNF, 5 Flutes, Uncoated

  • Mfr # P23569-UNF1.1/8

  • Zoro # G2902903


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/8"-12
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23569-UNF1.1/8
Zoro #
G2902903
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1-1/8"-12
Thread Length
13/16"
Tap Dimension Type
Inch
Shank Dia.
7/8"
Overall Length
5-15/16"
Tap Size
1/8"
Thread Size
1-1/8"-12
75% Thread Drill Size
1.0438 in
Shank Length
130.00 mm
Drill Bit Size
1.0430 in
65% Thread Drill Size
1.0546 in
Square Size
18.00mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
Uncoated
Standards
DIN 2184-1
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Extended Neck
Yes
Threads per Inch
12
Helix Angle
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application ISO Code
P
Tap Shank Standard
DIN 2184-1
Secondary Material Application ISO Code
N, O
Shank Type - Machining
Straight
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Thread Standard
UNF
Thread Limit
2B
Class of Fit
2B
Measurement System
Fractional Inch
Number of Pieces
1
List Number
P23569

Description

Spiral Flute Tap, Thread Size 1 1/8 In.-12, UNF, Overall Length 150 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, 75 Percent Thread Drill Size 1.0438 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.