Spiral Flute Tap, 1-1/8"-8, Plug, UN, 5 Flutes, Uncoated

  • Mfr # P265676-UN1.1/8

  • Zoro # G2903332


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/8"-8
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P265676-UN1.1/8
Zoro #
G2903332
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1-1/8"-8
Tap Dimension Type
Inch
Overall Length
7-1/16"
Shank Dia.
7/8"
Thread Length
1-3/16"
Tap Size
1/8"
Shank Length
65.00 mm
65% Thread Drill Size
1.0195 in
Drill Bit Size
1.2600 in
Thread Size
1-1/8"-8
75% Thread Drill Size
1.0032 in
Square Size
18.00mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
5
Tap Finish
Uncoated
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Thread Direction
Right Hand
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Threads per Inch
8
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Shank Type - Machining
Straight
Extended Neck
Yes
Spiral Direction
Right Hand
Thread Standard
UNC
Primary Material Application ISO Code
P
Helix Angle
45 Degrees
Tap Shank Standard
DIN 2184-1
Secondary Material Application ISO Code
N, O
Thread Limit
2B
Measurement System
Fractional Inch
Class of Fit
2B
Number of Pieces
1
List Number
P265676

Description

Spiral Flute Tap, Thread Size 1 1/8 In.-8, UNC, Overall Length 180 mm, High Speed Steel, Bright (Uncoated), Thread Length 30 mm, 75 Percent Thread Drill Size 1.0032 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.