Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1"-20, Plug, UNEF, 5 Flutes, Uncoated

  • Mfr # P235692-UNEF1

  • Zoro # G2902757


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-20
Tap Chamfer
Plug
Tap Thread Type
UNEF
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P235692-UNEF1
Zoro #
G2902757
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1"-20
Thread Length
13/16"
Tap Dimension Type
Inch
Overall Length
5-1/2"
Shank Dia.
11/16"
Tap Size
1"
Thread Size
1"-20
Square Size
14.50mm
Shank Length
120.00 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
UNEF
Number of Flutes
5
Tap Finish
Uncoated
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Standards
DIN 2184-1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Thread Limit
2B
Secondary Material Application ISO Code
N, O
Threads per Inch
20
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Shank Type - Machining
Straight
Extended Neck
Yes
Spiral Direction
Right Hand
Thread Standard
UNEF
Tap Shank Standard
DIN 2184-1
Primary Material Application
Steel
Helix Angle
45 Degrees
Number of Pieces
1
List Number
P235692

Description

Spiral Flute Tap, Thread Size 1 In.-20, UNEF, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.