Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1-3/4"-8, Plug, UN, 6 Flutes, Steam Oxide

  • Mfr # M225632-UN1.3/4

  • Zoro # G2518542


product price: $1,003.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-3/4"-8
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
6
Tap Finish
Steam Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M225632-UN1.3/4
Zoro #
G2518542
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1-3/4"-8
Overall Length
7-7/8"
Pitch Diameter Limit
2B
Tap Dimension Type
Inch
Shank Dia.
1-7/16"
Thread Length
1-5/16"
Tap Size
1-3/4"
Shank Length
103.00 mm
75% Thread Drill Size
1.6282 in
Square Size
29.00mm
Thread Size
1-3/4"-8
65% Thread Drill Size
1.6445 in
Drill Bit Size
1.6340 in

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
6
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Tap Style
Spiral Flute
List Number
M225632
Standards
DIN 2184-1
Number of Pieces
1
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
Paradur Xpert M
Class of Fit
2B
Secondary Material Application ISO Code
P
Primary Material Application
Stainless Steel
Features
Long-Chipping Materials
Secondary Material Application
Steel
Material Grade - Machining
VAP
Extended Neck
Yes
Primary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Helix Angle
40 Degrees
Threads per Inch
8
Tap Shank Standard
DIN 2184-1
Spiral Direction
Right Hand
Thread Standard
UNC
Thread Limit
2B
Shank Type - Machining
Straight

Description

Spiral Flute Tap, Thread Size 1 3/4 In.-8, UNC, Overall Length 200 mm, High Speed Steel, Black Oxide, Thread Length 33 mm, 75 Percent Thread Drill Size 1.6282 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.