Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1-3/4"-8, Plug, UN, 6 Flutes, Uncoated

  • Mfr # P265676-UN1.3/4

  • Zoro # G2903542


product price: $890.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-3/4"-8
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
6
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P265676-UN1.3/4
Zoro #
G2903542
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1-3/4"-8
Tap Dimension Type
Inch
Overall Length
7-7/8"
Shank Dia.
1-7/16"
Thread Length
1-5/16"
Tap Size
1-3/4"
Drill Bit Size
1.3780 in
75% Thread Drill Size
1.6282 in
Square Size
29.00mm
Thread Size
1-3/4"-8
65% Thread Drill Size
1.6445 in
Shank Length
103.00 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
6
Tap Finish
Uncoated
Standards
DIN 2184-1
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Thread Standard
UNC
Measurement System
Fractional Inch
Class of Fit
2B
Primary Material Application
Steel
Helix Angle
45 Degrees
Threads per Inch
8
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Extended Neck
Yes
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
N, O
Thread Limit
2B
Tap Shank Standard
DIN 2184-1
List Number
P265676
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 3/4 In.-8, UNC, Overall Length 200 mm, High Speed Steel, Bright (Uncoated), Thread Length 33 mm, 75 Percent Thread Drill Size 1.6282 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.