Spiral Flute Tap, 1-3/8"-12, Plug, UNF, 5 Flutes, Uncoated

  • Mfr # P23569-UNF1.3/8

  • Zoro # G2902897


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-3/8"-12
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23569-UNF1.3/8
Zoro #
G2902897
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1-3/8"-12
Shank Dia.
1-1/8"
Tap Dimension Type
Inch
Thread Length
7/8"
Overall Length
6-11/16"
Tap Size
1-3/8"
Shank Length
148.00 mm
65% Thread Drill Size
1.3046 in
75% Thread Drill Size
1.2938 in
Drill Bit Size
1.2990 in
Square Size
22.00mm
Thread Size
1-3/8"-12
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
Uncoated
Thread Direction
Right Hand
Standards
DIN 2184-1
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Primary Material Application
Steel
Spiral Direction
Right Hand
Tap Shank Standard
DIN 2184-1
Shank Type - Machining
Straight
Class of Fit
2B
Measurement System
Fractional Inch
Secondary Material Application ISO Code
N, O
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Helix Angle
45 Degrees
Threads per Inch
12
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Limit
2B
List Number
P23569
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 3/8 In.-12, UNF, Overall Length 170 mm, High Speed Steel, Bright (Uncoated), Thread Length 22 mm, 75 Percent Thread Drill Size 1.2938 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.