Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1-3/8"-8, Plug, UN, 5 Flutes, Steam Oxide

  • Mfr # M225632-UN1.3/8

  • Zoro # G2518481


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-3/8"-8
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
5
Tap Finish
Steam Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M225632-UN1.3/8
Zoro #
G2518481
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1-3/8"-8
Shank Dia.
1-1/16"
Overall Length
7-7/8"
Thread Length
1-3/16"
Tap Dimension Type
Inch
Tap Size
1-3/8"
Shank Length
69.00 mm
75% Thread Drill Size
1.2532 in
65% Thread Drill Size
1.2695 in
Drill Bit Size
1.2600 in
Square Size
22.00mm
Thread Size
1-3/8"-8
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
5
Tap Finish
Steam Oxide
Tap Material
High Speed Steel
Standards
DIN 2184-1
Thread Direction
Right Hand
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Series
Paradur Xpert M
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 2184-1
Material Grade - Machining
VAP
Measurement System
Fractional Inch
Features
Long-Chipping Materials
Primary Material Application
Stainless Steel
Threads per Inch
8
Class of Fit
2B
Thread Limit
2B
Secondary Material Application
Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
M
Shank Type - Machining
Straight
Secondary Material Application ISO Code
P
Extended Neck
Yes
Helix Angle
40 Degrees
Thread Standard
UNC
Number of Pieces
1
List Number
M225632

Description

Spiral Flute Tap, Thread Size 1 3/8 In.-8, UNC, Overall Length 200 mm, High Speed Steel, Black Oxide, Thread Length 30 mm, 75 Percent Thread Drill Size 1.2532 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.