Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1-5/8"-8, Plug, UN, 6 Flutes, Uncoated

  • Mfr # P265676-UN1.5/8

  • Zoro # G2903533


product price: $755.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-5/8"-8
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
6
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P265676-UN1.5/8
Zoro #
G2903533
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1-5/8"-8
Overall Length
7-7/8"
Shank Dia.
1-1/4"
Tap Dimension Type
Inch
Thread Length
1-5/16"
Tap Size
1-5/8"
75% Thread Drill Size
1.5032 in
Drill Bit Size
1.6340 in
Square Size
24.00mm
Shank Length
98.00 mm
65% Thread Drill Size
1.5195 in
Thread Size
1-5/8"-8
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
6
Tap Finish
Uncoated
Standards
DIN 2184-1
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Thread Limit
2B
Spiral Direction
Right Hand
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Threads per Inch
8
Secondary Material Application ISO Code
N, O
Tap Shank Standard
DIN 2184-1
Thread Standard
UNC
Measurement System
Fractional Inch
Primary Material Application
Steel
Number of Pieces
1
List Number
P265676

Description

Spiral Flute Tap, Thread Size 1 5/8 In.-8, UNC, Overall Length 200 mm, High Speed Steel, Bright (Uncoated), Thread Length 33 mm, 75 Percent Thread Drill Size 1.5032 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.