Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #1-72, Plug, 2 Flutes, UNF

  • Mfr # A2340806-UNF1

  • Zoro # G2564480


product price: $76.35
/ea
Free Shipping & Returns

Key Features

Overall Length
1-3/4"
Tap Style
Spiral Flute
Tap Size
#1
Shank Dia.
1/8"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2340806-UNF1
Zoro #
G2564480
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1-3/4"
Tap Size
#1
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Thread Size
#1-72
Thread Length
1/4"
Pitch Diameter Limit
3B
55% Thread Drill Size
1.60 mm
Thread Size
#1-72
65% Thread Drill Size
1.55 mm
75% Thread Drill Size
#53
Shank Length
35.90 mm
Square Size
2.79mm
Drill Bit Size
0.0610 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Tap Finish
TiCN
List Number
A2340806
Number of Pieces
1
Standards
ANSI B94.9
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ni
Helix Angle
25 Degrees
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
S
Shank Type - Machining
Straight
Class of Fit
3B
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Extended Neck
Yes
Primary Material Application
Nickel, Titanium
Thread Standard
UNF
Thread Limit
H1, H2
Tap Shank Standard
ANSI B94.9
Threads per Inch
72

Description

Spiral Flute Tap, Thread Size #1-72, UNF, Overall Length 42.9 mm, High Speed Steel, TiCN, Thread Length 7 mm, 75 Percent Thread Drill Size #53, Thread Limit H1/H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.