Zoro Homepage

Spiral Flute Tap, #1-72, Plug, UNF, 3 Flutes, Uncoated

  • Mfr # P23519-UNF1

  • Zoro # G2902440


product price: $66.55
/ea

Key Features

Overall Length
1-13/16"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23519-UNF1
Zoro #
G2902440
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1-13/16"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#1
Thread Length
3/16"
Tap Thread Size
#1-72
Pitch Diameter Limit
2B
Thread Size
#1-72
Shank Length
36.00 mm
75% Thread Drill Size
#53
65% Thread Drill Size
1.55 mm
55% Thread Drill Size
1.60 mm
Drill Bit Size
0.0610 in
Square Size
2.10mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNF
List Number
P23519
Tap Finish
Uncoated
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Primary Material Application
Steel
Measurement System
Pipe
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Coolant Fed
Non-Coolant Through
Thread Limit
H5, H6
Shank Type - Machining
Straight
Threads per Inch
72
Helix Angle
45 Degrees
Tap Shank Standard
DIN 2184-1
Spiral Direction
Right Hand
Features
For Long Chipping Materials
Secondary Material Application ISO Code
N, O
Primary Material Application ISO Code
P
Thread Standard
UNF
Class of Fit
2B

Description

Spiral Flute Tap, Thread Size #1-72, UNF, Overall Length 45 mm, High Speed Steel, Bright (Uncoated), Thread Length 4 mm, 75 Percent Thread Drill Size #53, Thread Limit H5/H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.