Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1-7/8"-8, Plug, UN, 6 Flutes, Uncoated

  • Mfr # P265676-UN1.7/8

  • Zoro # G2903420


product price: $956.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-7/8"-8
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
6
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P265676-UN1.7/8
Zoro #
G2903420
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1-7/8"-8
Thread Length
1-7/16"
Tap Dimension Type
Inch
Overall Length
8-7/8"
Pitch Diameter Limit
2B
Shank Dia.
1-7/16"
Tap Size
1-7/8"
Drill Bit Size
1-3/4 in
65% Thread Drill Size
1.7695 in
Shank Length
103.00 mm
Square Size
29.00mm
Thread Size
1-7/8"-8
75% Thread Drill Size
1.7532 in

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
6
Tap Finish
Uncoated
Tap Style
Spiral Flute
List Number
P265676
Standards
DIN 2184-1
Tap Material
High Speed Steel
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Primary Material Application ISO Code
P
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N, O
Thread Standard
UNC
Extended Neck
Yes
Class of Fit
2B
Shank Type - Machining
Straight
Primary Material Application
Steel
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Limit
2B
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 2184-1
Threads per Inch
8

Description

Spiral Flute Tap, Thread Size 1 7/8 In.-8, UNC, Overall Length 225 mm, High Speed Steel, Bright (Uncoated), Thread Length 36 mm, 75 Percent Thread Drill Size 1.7532 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.