Zoro Homepage

Spiral Flute Tap, 1"-8, Modified Bottoming, 4 Flutes

  • Mfr # 7557027

  • Zoro # G8323649


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Overall Length
160 mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
20.32 mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557027
Zoro #
G8323649
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
160 mm
Shank Dia.
20.32 mm
Tap Thread Size
25.4 mm
Min. Bore Dia.
22.25 mm
Thread Size
25.4 mm
Square Size
15.24 mm
65% Thread Drill Size
22.62 mm
Shank Length
64.60 mm
Thread Length
30 mm
75% Thread Drill Size
22.25 mm
Drill Bit Size
25.40 mm
Tap Length Standard
ANSI, DIN
55% Thread Drill Size
23.01 mm

Description

Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 160 mm, High Speed Steel, TiAlN, Thread Length 30 mm, 75 Percent Thread Drill Size 22.25 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.