Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, TiN

  • Mfr # TC115-UNC10-C0-WY80AA

  • Zoro # G2905642


product price: $23.89
/ea

Key Features

Overall Length
2-13/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC115-UNC10-C0-WY80AA
Zoro #
G2905642
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-13/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
5/16"
Tap Thread Size
#10-24
Pitch Diameter Limit
2B
75% Thread Drill Size
#25
Square Size
4.90mm
Shank Length
45.00 mm
Thread Size
#10-24
65% Thread Drill Size
#23
Drill Bit Size
0.1540 in
55% Thread Drill Size
#21

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN
Number of Pieces
1
Standards
DIN 371
Tap Thread Type
UNC
Thread Direction
Right Hand
List Number
TC115-UNC-C0
Cutting Direction - Machining
Right Hand
Series
Perform
Material Grade - Machining
WY80AA
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Tap Shank Standard
DIN 371
Spiral Direction
Right Hand
Thread Standard
UNC
Threads per Inch
24
Helix Angle
45 Degrees
Class of Fit
2B
Thread Limit
H3, H4
Primary Material Application ISO Code
K, M, P
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 70 mm, High Speed Steel, TiN, Thread Length 8 mm, 75 Percent Thread Drill Size #25, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.