Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #10-32, Modified Bottoming, 2 Flutes

  • Mfr # 7569501

  • Zoro # G8300716


product price: $55.89
/ea

Key Features

Overall Length
3.150 in
Tap Style
Spiral Flute
Shank Dia.
0.2550 in
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569501
Zoro #
G8300716
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3.150 in
Shank Dia.
0.2550 in
Min. Bore Dia.
#21
75% Thread Drill Size
#21
55% Thread Drill Size
0.1673 in
Square Size
0.1910 in
Tap Length Standard
ANSI, DIN
Drill Bit Size
#21
65% Thread Drill Size
0.1633 in
Tap Thread Size
#10-32
Shank Length
1.9690 in
Thread Size
0.2310 in
Thread Length
0.3940 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Wire
Helix Angle
35 Degrees
Primary Material Application
Aluminium, Brass, Bronze, Copper
Standards
ANSI, DIN
Tap Shank Standard
ANSI, DIN
Thread Standard
UNF
Features
For Long-Chipping Aluminum Alloys (Si Content Less than 7%)
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Series
Paradur X·pert N
Thread Direction
Right Hand
Secondary Material Application ISO Code
O, S
Extended Neck
Yes
Secondary Material Application
Graphite, Plastic, Super-Alloys, Synthetic Materials, Titanium
Tap Finish
Bright (Uncoated)
Class of Fit
3B
Threads per Inch
32
Shank Type - Machining
Straight
Thread Limit
3B

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Thread Length 25/64 in, 75 Percent Thread Drill Size #21, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.