Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1/2"-13, Plug, 4 Flutes, UNC

  • Mfr # AEP2256312-UNC1/2

  • Zoro # G2567323


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
3/8"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEP2256312-UNC1/2
Zoro #
G2567323
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-5/16"
Shank Dia.
3/8"
Tap Size
1/2"
Tap Dimension Type
Inch
Thread Length
11/16"
Pitch Diameter Limit
2B
Tap Thread Size
1/2"-13
Tap Length Standard
DIN
55% Thread Drill Size
11.30 mm
Shank Length
1 3/32 in
Thread Size
1/2"-13
75% Thread Drill Size
27/64 in
Drill Bit Size
0.4250 in
Square Size
0.2750 in
65% Thread Drill Size
11.00 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
Hard Lube
Number of Pieces
1
List Number
AEP2256312
Thread Direction
Right Hand
Standards
DIN/ANSI
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Features
Universal High-Performance Cut Tap, THL: Good Chip Control, Good Wear Resistance
Series
Paradur Eco Plus
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Coolant Fed
Coolant Through
Thread Limit
H5, H6
Tap Shank Standard
DIN/ANSI
Threads per Inch
13
Thread Standard
UNC
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Class of Fit
2B
Helix Angle
45 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, High Speed Steel, THL, Thread Length 45/64 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H5/H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.