Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1/2"-13, Plug, UNC, 3 Flutes, TiN

  • Mfr # TC115-UNC1/2-L0-WY80AA

  • Zoro # G2905721


product price: $59.09
/ea

Key Features

Overall Length
4-5/16"
Tap Style
Spiral Flute
Shank Dia.
3/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC115-UNC1/2-L0-WY80AA
Zoro #
G2905721
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-5/16"
Shank Dia.
3/8"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
11/16"
Tap Thread Size
1/2"-13
Shank Length
27.00 mm
Drill Bit Size
0.4250 in
75% Thread Drill Size
27/64 in
65% Thread Drill Size
11.00 mm
Thread Size
1/2"-13
55% Thread Drill Size
11.30 mm
Square Size
7.00mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Standards
DIN 376
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
Perform
Thread Limit
H5, H6
Tap Shank Standard
DIN 376
Thread Standard
UNC
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Features
For Long Chipping Materials
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Class of Fit
2B
Spiral Direction
Right Hand
Threads per Inch
13
Secondary Material Application ISO Code
N
Material Grade - Machining
WY80AA
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Number of Pieces
1
List Number
TC115-UNC-L0

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 110 mm, High Speed Steel, TiN, Thread Length 18 mm, 75 Percent Thread Drill Size 27/64 in, Thread Limit H5/H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.