Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1/2"-20, Modified Bottoming, 4 Flutes

  • Mfr # 7557085

  • Zoro # G8321530


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.937 in
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.3670 in
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557085
Zoro #
G8321530
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3.937 in
Shank Dia.
0.3670 in
75% Thread Drill Size
0.4744 in
55% Thread Drill Size
0.4803 in
65% Thread Drill Size
0.4763 in
Tap Thread Size
1/2"-20
Thread Size
1/2 in
Tap Length Standard
ANSI, DIN
Thread Length
0.5910 in
Min. Bore Dia.
0.4744 in
Shank Length
1.1062 in
Square Size
0.2750 in
Drill Bit Size
0.446 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Material Grade - Machining
WY80RG
Thread Standard
UNF
Class of Fit
2B, 3B
Threads per Inch
20
Thread Direction
Right Hand
Standards
ANSI, DIN
Measurement System
Decimal Inch
Series
Advance
Extended Neck
Yes
Features
Universal Cut Tap
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
ANSI, DIN
Shank Type - Machining
Straight
Tap Finish
TiAlN
Coolant Fed
Non-Coolant Through
Helix Angle
40 Degrees
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 15/16 in, High Speed Steel, TiAlN, Thread Length 19/32 in, 75 Percent Thread Drill Size 0.4744 in, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.