Zoro Homepage

Spiral Flute Tap, #12-24, Plug, UNC, 3 Flutes, TiN

  • Mfr # M2251305-UNC12

  • Zoro # G2518280


product price: $49.85
/ea

Key Features

Overall Length
3-3/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2251305-UNC12
Zoro #
G2518280
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-3/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#12
Thread Length
3/8"
Pitch Diameter Limit
2B
Tap Thread Size
#12-24
65% Thread Drill Size
4.60 mm
75% Thread Drill Size
4.45mm
55% Thread Drill Size
#13
Shank Length
50.00 mm
Square Size
4.90mm
Drill Bit Size
0.1770 in
Thread Size
#12-24

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
UNC
Thread Direction
Right Hand
List Number
M2251305
Standards
DIN 2184-1
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Class of Fit
2B
Tap Shank Standard
DIN 2184-1
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Threads per Inch
24
Measurement System
Pipe
Thread Limit
H3, H4
Primary Material Application ISO Code
M
Features
For Long Chipping Materials
Helix Angle
40 Degrees
Extended Neck
Yes
Primary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Thread Standard
UNC

Description

Spiral Flute Tap, Thread Size #12-24, UNC, Overall Length 80 mm, High Speed Steel, TiN, Thread Length 10 mm, 75 Percent Thread Drill Size 4.45mm, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.