Zoro Homepage

Spiral Flute Tap, #12-28, Plug, UNF, 3 Flutes, Uncoated

  • Mfr # 23410-UNF12

  • Zoro # G2554942


product price: $64.35
/ea

Key Features

Overall Length
3-1/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23410-UNF12
Zoro #
G2554942
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3-1/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#12
Thread Length
3/8"
Tap Thread Size
#12-28
Pitch Diameter Limit
2B
65% Thread Drill Size
#13
75% Thread Drill Size
4.60mm
55% Thread Drill Size
#12
Shank Length
50.00 mm
Square Size
4.90mm
Thread Size
#12-28
Drill Bit Size
0.1810 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Standards
DIN 2184-1
Thread Direction
Right Hand
Number of Pieces
1
List Number
23410
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur N
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Helix Angle
15 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Pipe
Threads per Inch
28
Thread Standard
UNF
Thread Limit
H3, H4
Tap Shank Standard
DIN 2184-1
Extended Neck
Yes
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, N, P
Class of Fit
2B

Description

Spiral Flute Tap, Thread Size #12-28, UNF, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size 4.60mm, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.