Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1/4"-20, Modified Bottoming, 2 Flutes

  • Mfr # 7569492

  • Zoro # G8301005


product price: $53.35
/ea

Key Features

Overall Length
3.150 in
Tap Style
Spiral Flute
Shank Dia.
0.2550 in
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569492
Zoro #
G8301005
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3.150 in
Shank Dia.
0.2550 in
Drill Bit Size
#7
Thread Length
0.3940 in
Min. Bore Dia.
#7
Thread Size
1/4 in
65% Thread Drill Size
#5
75% Thread Drill Size
#7
Shank Length
1.9690 in
55% Thread Drill Size
#3
Square Size
0.1910 in
Tap Thread Size
1/4"-20
Tap Length Standard
ANSI, DIN

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Wire
Tap Finish
Bright (Uncoated)
Features
For Long-Chipping Aluminum Alloys (Si Content Less than 7%)
Class of Fit
2B
Tap Shank Standard
ANSI, DIN
Helix Angle
35 Degrees
Secondary Material Application
Graphite, Plastic, Super-Alloys, Synthetic Materials, Titanium
Thread Standard
UNC
Extended Neck
Yes
Series
Paradur X·pert N
Primary Material Application ISO Code
N
Threads per Inch
20
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
O, S
Standards
ANSI, DIN
Shank Type - Machining
Straight
Primary Material Application
Aluminium, Brass, Bronze, Copper
Thread Direction
Right Hand
Thread Limit
2B

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Thread Length 25/64 in, 75 Percent Thread Drill Size #7, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.