Zoro Homepage

Spiral Flute Tap, 1/4"-20, Plug, UNC, 3 Flutes, Uncoated

  • Mfr # A224101-UNC1/4

  • Zoro # G2561227


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-5/8"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A224101-UNC1/4
Zoro #
G2561227
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-5/8"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
13/16"
Pitch Diameter Limit
3B
Tap Thread Size
1/4"-20
Drill Bit Size
0.2010 in
Shank Length
22.95 mm
75% Thread Drill Size
#7
55% Thread Drill Size
#3
Thread Size
1/4"-20
65% Thread Drill Size
#5
Square Size
4.85mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Number of Pieces
1
Tap Thread Type
UNC
List Number
A224101
Standards
ANSI B94.9
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Ni 10
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Threads per Inch
20
Primary Material Application
Nickel, Steel, Titanium
Shank Type - Machining
Straight
Extended Neck
No
Tap Shank Standard
ANSI B94.9
Helix Angle
10 Degrees
Primary Material Application ISO Code
P, S
Spiral Direction
Right Hand
Class of Fit
3B
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Secondary Material Application ISO Code
N
Measurement System
Fractional Inch
Thread Limit
H3

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 63.5 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.