Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #2-56, Modified Bottoming, 2 Flutes

  • Mfr # 7569495

  • Zoro # G8301267


product price: $40.15
/ea

Key Features

Overall Length
56 mm
Tap Style
Spiral Flute
Shank Dia.
3.58 mm
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569495
Zoro #
G8301267
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
56 mm
Shank Dia.
3.58 mm
Shank Length
37.99 mm
Thread Size
2.77 mm
Tap Length Standard
ANSI, DIN
Square Size
2.79 mm
Thread Length
6 mm
Drill Bit Size
1.73 mm
75% Thread Drill Size
1.73 mm
Tap Thread Size
2.77 mm
55% Thread Drill Size
1.85 mm
65% Thread Drill Size
1.80 mm
Min. Bore Dia.
1.73 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Threads per Inch
56
Secondary Material Application ISO Code
O, S
Helix Angle
35 Degrees
Primary Material Application ISO Code
N
Tap Shank Standard
ANSI, DIN
Secondary Material Application
Graphite, Plastic, Super-Alloys, Synthetic Materials, Titanium
Extended Neck
Yes
Thread Standard
UNC
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Standards
ANSI, DIN
Class of Fit
3B
Features
For Long-Chipping Aluminum Alloys (Si Content Less than 7%)
Series
Paradur X·pert N
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminium, Brass, Bronze, Copper
Shank Type - Machining
Straight
Thread Limit
3B

Description

Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 6 mm, 75 Percent Thread Drill Size 1.73 mm, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.