Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #2-56, Plug, 2 Flutes, UNC

  • Mfr # N22516-UNC2

  • Zoro # G2520137


product price: $48.75
/ea

Key Features

Overall Length
1-13/16"
Tap Style
Spiral Flute
Tap Size
#2
Shank Dia.
1/8"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N22516-UNC2
Zoro #
G2520137
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1-13/16"
Tap Size
#2
Shank Dia.
1/8"
Tap Dimension Type
Inch
Thread Length
3/16"
Pitch Diameter Limit
2B
Tap Thread Size
#2-56
Square Size
2.10mm
55% Thread Drill Size
#49
Drill Bit Size
0.0730 in
Shank Length
33.00 mm
Thread Size
#2-56
65% Thread Drill Size
1.80 mm
75% Thread Drill Size
1.73mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Thread Direction
Right Hand
Number of Pieces
1
List Number
N22516
Tap Finish
Uncoated
Standards
DIN 2184-1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert N
Secondary Material Application ISO Code
O, S
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Helix Angle
35 Degrees
Features
For Long Chipping Materials
Threads per Inch
56
Thread Limit
H1, H2
Primary Material Application
Aluminum, Brass, Bronze, Copper
Tap Shank Standard
DIN 2184-1
Primary Material Application ISO Code
N
Extended Neck
Yes
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Secondary Material Application
Composite, Nickel, Titanium
Thread Standard
UNC

Description

Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 45 mm, High Speed Steel, Bright (Uncoated), Thread Length 4 mm, 75 Percent Thread Drill Size 1.73mm, Thread Limit H1/H2, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.