Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #2-56, Plug, UNC, 3 Flutes, Uncoated

  • Mfr # 22400-UNC2

  • Zoro # G2897102


product price: $62.95
/ea

Key Features

Overall Length
1-13/16"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22400-UNC2
Zoro #
G2897102
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1-13/16"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#2
Thread Length
3/16"
Pitch Diameter Limit
3B
Tap Thread Size
#2-56
65% Thread Drill Size
1.80 mm
Square Size
2.10mm
55% Thread Drill Size
#49
Drill Bit Size
0.0730 in
Thread Size
#2-56
75% Thread Drill Size
1.73mm
Shank Length
33.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
22400
Tap Finish
Uncoated
Standards
DIN 2184-1
Tap Thread Type
UNC
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur N
Measurement System
Pipe
Thread Limit
H1, H2
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, N, P
Extended Neck
Yes
Class of Fit
3B
Threads per Inch
56
Features
For Long Chipping Materials
Helix Angle
15 Degrees
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Tap Shank Standard
DIN 2184-1

Description

Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 45 mm, High Speed Steel, Bright (Uncoated), Thread Length 4 mm, 75 Percent Thread Drill Size 1.73mm, Thread Limit H1/H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.