Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #2-56, Plug, UNC, 3 Flutes, Uncoated

  • Mfr # 22410-UNC2

  • Zoro # G2897437


product price: $55.39
/ea

Key Features

Overall Length
1-13/16"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22410-UNC2
Zoro #
G2897437
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1-13/16"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#2
Thread Length
3/16"
Tap Thread Size
#2-56
Pitch Diameter Limit
2B
Square Size
2.10mm
65% Thread Drill Size
1.80 mm
Thread Size
#2-56
Drill Bit Size
0.0730 in
55% Thread Drill Size
#49
75% Thread Drill Size
1.73mm
Shank Length
33.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
List Number
22410
Cutting Direction - Machining
Right Hand
Series
Paradur N
Measurement System
Pipe
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Features
For Long Chipping Materials
Tap Shank Standard
DIN 2184-1
Helix Angle
15 Degrees
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
UNC
Primary Material Application ISO Code
K, N, P
Threads per Inch
56
Thread Limit
H2, H3
Coolant Fed
Non-Coolant Through
Class of Fit
2B

Description

Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 45 mm, High Speed Steel, Bright (Uncoated), Thread Length 4 mm, 75 Percent Thread Drill Size 1.73mm, Thread Limit H2/H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.