Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 2"-8, Plug, UN, 6 Flutes, Uncoated

  • Mfr # P265676-UN2

  • Zoro # G2903369


product price: $1,143.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
2"-8
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
6
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P265676-UN2
Zoro #
G2903369
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
2"-8
Overall Length
8-7/8"
Thread Length
1-7/16"
Tap Dimension Type
Inch
Shank Dia.
1-9/16"
Tap Size
2"
Drill Bit Size
1.8900 in
Square Size
32.00mm
Shank Length
130.00 mm
Thread Size
2"-8
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
6
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Primary Material Application ISO Code
P
Tap Shank Standard
DIN 2184-1
Thread Standard
UNC
Helix Angle
45 Degrees
Threads per Inch
8
Secondary Material Application ISO Code
N, O
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Shank Type - Machining
Straight
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Spiral Direction
Right Hand
Primary Material Application
Steel
Thread Limit
2B
Measurement System
Fractional Inch
List Number
P265676
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 2 In.-8, UNC, Overall Length 225 mm, High Speed Steel, Bright (Uncoated), Thread Length 36 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.