Spiral Flute Tap, 28.50 mm, Modified Bottoming, 5 Flutes, TiAlN

  • Mfr # 7557028

  • Zoro # G8323028


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
28.50 mm
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Finish
TiAlN
Square Size
17.07 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557028
Zoro #
G8323028
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
28.50 mm
Square Size
17.07 mm
Overall Length
180 mm
65% Thread Drill Size
25.51 mm
Thread Size
28.58 mm
Drill Bit Size
28.57 mm
Min. Bore Dia.
25.03 mm
Shank Length
66.40 mm
Tap Length Standard
ANSI, DIN
Thread Length
35 mm
Shank Dia.
22.75 mm
75% Thread Drill Size
25.03 mm

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Finish
TiAlN
Material Grade - Machining
WY80RG
Helix Angle
40 Degrees
Thread Standard
UNC
Measurement System
Metric
Extended Neck
Yes
Tap Style
Spiral Flute
Primary Material Application ISO Code
K, M, N, P
Features
Universal Cut Tap
Coolant Fed
Non-Coolant Through
Tap Material
High Speed Steel
Tap Shank Standard
ANSI, DIN
Shank Type - Machining
Straight
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Direction
Right Hand
Standards
ANSI, DIN
Threads per Inch
7
Class of Fit
2B, 3B
Series
Advance
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 1 1/8 In.-7, UNC, Overall Length 180 mm, High Speed Steel, TiAlN, Thread Length 35 mm, 75 Percent Thread Drill Size 25.03 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.