Zoro Homepage

Spiral Flute Tap, 3/4"-10, Bottoming, 4 Flutes

  • Mfr # 7557054

  • Zoro # G8322565


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125 mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
14.98 mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557054
Zoro #
G8322565
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
125 mm
Shank Dia.
14.98 mm
Min. Bore Dia.
16.50 mm
Drill Bit Size
19.05 mm
55% Thread Drill Size
17.20 mm
65% Thread Drill Size
16.90 mm
Square Size
11.23 mm
Tap Length Standard
ANSI, DIN
Thread Length
25 mm
75% Thread Drill Size
16.50 mm
Thread Size
19.05 mm
Tap Thread Size
19.05 mm
Shank Length
47.50 mm

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 125 mm, High Speed Steel, TiAlN, Thread Length 25 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.