Zoro Homepage

Spiral Flute Tap, 3/4"-10, Bottoming, 4 Flutes

  • Mfr # 7557068

  • Zoro # G8322924


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.921 in
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.5900 in
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557068
Zoro #
G8322924
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4.921 in
Shank Dia.
0.5900 in
Tap Length Standard
ANSI, DIN
75% Thread Drill Size
0.6496 in
55% Thread Drill Size
0.6771 in
Thread Size
3/4 in
Drill Bit Size
0.650 in
65% Thread Drill Size
0.6653 in
Shank Length
1.8700 in
Thread Length
0.9840 in
Min. Bore Dia.
0.6496 in
Tap Thread Size
3/4"-10
Square Size
0.4420 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Measurement System
Decimal Inch
Class of Fit
2B, 3B
Threads per Inch
10
Helix Angle
40 Degrees
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Material Grade - Machining
WY80FC
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
ANSI, DIN
Extended Neck
Yes
Standards
ANSI, DIN
Features
Universal Cut Tap
Thread Direction
Right Hand
Series
Advance
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 59/64 in, High Speed Steel, Thread Length 63/64 in, 75 Percent Thread Drill Size 0.6496 in, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.