Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 3/4"-10, Modified Bottoming, 4 Flutes

  • Mfr # 7557025

  • Zoro # G8323308


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125 mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
14.98 mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557025
Zoro #
G8323308
UPC #
4042446295370
Country of Origin
Germany

Dimensions

Overall Length
125 mm
Shank Dia.
14.98 mm
Square Size
11.23 mm
Min. Bore Dia.
16.50 mm
Shank Length
47.50 mm
55% Thread Drill Size
17.20 mm
Tap Thread Size
19.05 mm
65% Thread Drill Size
16.90 mm
Drill Bit Size
19.05 mm
Thread Length
25 mm
Tap Length Standard
ANSI, DIN
Thread Size
19.05 mm
75% Thread Drill Size
16.50 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Helix Angle
40 Degrees
Tap Finish
TiAlN
Class of Fit
2B, 3B
Material Grade - Machining
WY80RG
Primary Material Application ISO Code
K, M, N, P
Series
Advance
Thread Standard
UNC
Features
Universal Cut Tap
Tap Shank Standard
ANSI, DIN
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Standards
ANSI, DIN
Coolant Fed
Non-Coolant Through
Threads per Inch
10
Extended Neck
Yes
Measurement System
Metric
Shank Type - Machining
Straight
Thread Direction
Right Hand
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 125 mm, High Speed Steel, TiAlN, Thread Length 25 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.