Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 3/4"-10, Modified Bottoming, 4 Flutes

  • Mfr # 7557043

  • Zoro # G8322687


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125 mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
14.98 mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557043
Zoro #
G8322687
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
125 mm
Shank Dia.
14.98 mm
55% Thread Drill Size
17.20 mm
75% Thread Drill Size
16.50 mm
Square Size
11.23 mm
Shank Length
47.50 mm
Tap Thread Size
19.05 mm
Thread Size
19.05 mm
Tap Length Standard
ANSI, DIN
Thread Length
25 mm
65% Thread Drill Size
16.90 mm
Min. Bore Dia.
16.50 mm
Drill Bit Size
19.05 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Measurement System
Metric
Features
Universal Cut Tap
Standards
ANSI, DIN
Thread Direction
Right Hand
Class of Fit
2B, 3B
Coolant Fed
Non-Coolant Through
Threads per Inch
10
Thread Standard
UNC
Series
Advance
Material Grade - Machining
WY80RG
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Finish
TiAlN
Extended Neck
Yes
Helix Angle
40 Degrees
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
ANSI, DIN
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 125 mm, High Speed Steel, TiAlN, Thread Length 25 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.