Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 3/4"-10, Plug, 4 Flutes, UNC

  • Mfr # 22460-UNC3/4

  • Zoro # G2898021


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-7/8"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22460-UNC3/4
Zoro #
G2898021
UPC #
-
Country of Origin
India

Dimensions

Overall Length
4-7/8"
Shank Dia.
9/16"
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Thread Size
3/4"-10
Thread Length
1"
Pitch Diameter Limit
2B
55% Thread Drill Size
17.20 mm
65% Thread Drill Size
16.90 mm
Shank Length
44.00 mm
Drill Bit Size
0.6500 in
Square Size
11.00mm
75% Thread Drill Size
16.50mm
Thread Size
3/4"-10

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
Uncoated
Standards
DIN 2184-1
List Number
22460
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur N
Primary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Spiral Direction
Right Hand
Threads per Inch
10
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
DIN 2184-1
Thread Limit
H6, H7
Measurement System
Fractional Inch
Thread Standard
UNC
Class of Fit
2B
Features
For Long Chipping Materials
Helix Angle
15 Degrees
Shank Type - Machining
Straight

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 125 mm, High Speed Steel, Bright (Uncoated), Thread Length 25 mm, 75 Percent Thread Drill Size 16.50mm, Thread Limit H6/H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.