Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 3/4"-10, Plug, UNC, 5 Flutes, TiCN

  • Mfr # A2245806-UNC3/4

  • Zoro # G2561437


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-10
Tap Chamfer
Plug
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2245806-UNC3/4
Zoro #
G2561437
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
3/4"-10
Pitch Diameter Limit
3B
Thread Length
1-3/16"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Shank Dia.
9/16"
Tap Size
3/4"
Drill Bit Size
0.6500 in
Square Size
11.23mm
65% Thread Drill Size
16.90 mm
Shank Length
47.50 mm
75% Thread Drill Size
16.50mm
55% Thread Drill Size
17.20 mm
Thread Size
3/4"-10

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
TiCN
Tap Material
High Speed Steel
Thread Direction
Right Hand
Standards
ANSI B94.9
Tap Style
Spiral Flute
List Number
A2245806
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ni
Helix Angle
25 Degrees
Threads per Inch
10
Spiral Direction
Right Hand
Primary Material Application
Nickel, Titanium
Tap Shank Standard
ANSI B94.9
Primary Material Application ISO Code
S
Measurement System
Fractional Inch
Secondary Material Application
Steel
Shank Type - Machining
Straight
Class of Fit
3B
Thread Limit
H4, H5
Extended Neck
Yes
Secondary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Thread Standard
UNC

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 108 mm, High Speed Steel, TiCN, Thread Length 30 mm, 75 Percent Thread Drill Size 16.50mm, Thread Limit H4/H5, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.