Spiral Flute Tap, 3/4"-10, Plug, UNC, 5 Flutes, Uncoated
Mfr # 224602-UNC3/4
Zoro # G2897461
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
3/4"-10
Tap Chamfer
Plug
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
224602-UNC3/4
Zoro #
G2897461
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
3/4"-10
Shank Dia.
9/16"
Tap Dimension Type
Inch
Overall Length
4-7/8"
Thread Length
1-3/16"
Tap Size
3/4"
Shank Length
44.00 mm
65% Thread Drill Size
16.90 mm
Square Size
11.00mm
Thread Size
3/4"-10
Drill Bit Size
0.6500 in
55% Thread Drill Size
17.20 mm
75% Thread Drill Size
16.50mm
Pitch Diameter Limit
2B
Description
Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 125 mm, High Speed Steel, Bright (Uncoated), Thread Length 30 mm, 75 Percent Thread Drill Size 16.50mm, Thread Limit H6/H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.