Zoro Homepage

Spiral Flute Tap, 3/4"-16, Bottoming, 4 Flutes

  • Mfr # 7557114

  • Zoro # G8325870


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110 mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
14.98 mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557114
Zoro #
G8325870
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110 mm
Shank Dia.
14.98 mm
Shank Length
47.50 mm
75% Thread Drill Size
17.50 mm
Thread Size
19.05 mm
Tap Thread Size
19.05 mm
Min. Bore Dia.
17.50 mm
55% Thread Drill Size
17.90 mm
Drill Bit Size
17.50 mm
Thread Length
17 mm
Tap Length Standard
ANSI, DIN
65% Thread Drill Size
17.70 mm
Square Size
11.23 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Measurement System
Metric
Extended Neck
Yes
Features
Universal Cut Tap
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WY80FC
Thread Direction
Right Hand
Shank Type - Machining
Straight
Threads per Inch
16
Helix Angle
40 Degrees
Class of Fit
2B, 3B
Tap Shank Standard
ANSI, DIN
Series
Advance
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Standards
ANSI, DIN
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNF
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 110 mm, High Speed Steel, Thread Length 17 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.