Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 3/4"-16, Modified Bottoming, 4 Flutes

  • Mfr # 7557088

  • Zoro # G8321847


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.331 in
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.5900 in
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557088
Zoro #
G8321847
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4.331 in
Shank Dia.
0.5900 in
Shank Length
1.8700 in
Square Size
0.4420 in
Min. Bore Dia.
0.3438 in
Thread Length
0.6690 in
Tap Thread Size
3/4"-16
Drill Bit Size
0.682 in
Tap Length Standard
ANSI, DIN
65% Thread Drill Size
0.3464 in
Thread Size
3/4 in
75% Thread Drill Size
11/32 in
55% Thread Drill Size
0.3503 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNF
Shank Type - Machining
Straight
Thread Direction
Right Hand
Tap Shank Standard
ANSI, DIN
Features
Universal Cut Tap
Series
Advance
Class of Fit
2B, 3B
Standards
ANSI, DIN
Tap Finish
TiAlN
Threads per Inch
16
Measurement System
Decimal Inch
Material Grade - Machining
WY80RG
Helix Angle
40 Degrees
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 21/64 in, High Speed Steel, TiAlN, Thread Length 43/64 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.