Zoro Homepage

Spiral Flute Tap, 3/4"-16, Plug, UNF, 5 Flutes, TiCN

  • Mfr # A2345806-UNF3/4

  • Zoro # G2564919


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-16
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2345806-UNF3/4
Zoro #
G2564919
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
3/4"-16
Thread Length
1-3/16"
Shank Dia.
9/16"
Pitch Diameter Limit
3B
Tap Dimension Type
Inch
Overall Length
4-1/4"
Tap Size
3/4"
55% Thread Drill Size
17.90 mm
Thread Size
3/4"-16
Drill Bit Size
0.6890 in
Square Size
11.23mm
65% Thread Drill Size
17.70 mm
75% Thread Drill Size
17.50mm
Shank Length
47.50 mm

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
TiCN
Standards
ANSI B94.9
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Spiral Flute
Number of Pieces
1
List Number
A2345806
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ni
Coolant Fed
Non-Coolant Through
Helix Angle
25 Degrees
Primary Material Application ISO Code
S
Thread Standard
UNF
Tap Shank Standard
ANSI B94.9
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Threads per Inch
16
Thread Limit
H4
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
Extended Neck
Yes
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 108 mm, High Speed Steel, TiCN, Thread Length 30 mm, 75 Percent Thread Drill Size 17.50mm, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.