Spiral Flute Tap, 3/8"-16, Plug, 4 Flutes, UNC
Mfr # 224104-UNC3/8
Zoro # G2897041
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
3/8"
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
224104-UNC3/8
Zoro #
G2897041
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
4"
Shank Dia.
3/8"
Tap Size
3/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
3B
Tap Thread Size
3/8"-16
Thread Length
13/16"
Drill Bit Size
0.3150 in
75% Thread Drill Size
5/16 in
Thread Size
3/8"-16
55% Thread Drill Size
8.40 mm
Square Size
8.00mm
65% Thread Drill Size
P
Shank Length
66.50 mm
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3/H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.