Spiral Flute Tap, 3/8"-16, Plug, UNC, 3 Flutes, TiCN
Mfr # A2240806-UNC3/8
Zoro # G2560822
product price: $83.35
/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/16"
Tap Style
Spiral Flute
Shank Dia.
3/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2240806-UNC3/8
Zoro #
G2560822
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
3-1/16"
Shank Dia.
3/8"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
3/4"
Pitch Diameter Limit
3B
Tap Thread Size
3/8"-16
65% Thread Drill Size
P
Thread Size
3/8"-16
75% Thread Drill Size
5/16 in
55% Thread Drill Size
8.40 mm
Shank Length
39.10 mm
Square Size
7.26mm
Drill Bit Size
0.3150 in
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 74.6 mm, High Speed Steel, TiCN, Thread Length 19 mm, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3/H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.