Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 3/8"-24, Plug, UNF, 3 Flutes, Hard Lube

  • Mfr # AEP2351302-UNF3/8

  • Zoro # G2567649


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Tap Style
Spiral Flute
Shank Dia.
3/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEP2351302-UNF3/8
Zoro #
G2567649
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4"
Shank Dia.
3/8"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1/2"
Pitch Diameter Limit
2B
Tap Thread Size
3/8"-24
55% Thread Drill Size
11/32 in
Tap Length Standard
DIN
Thread Size
3/8"-24
65% Thread Drill Size
R
Shank Length
61.00 mm
75% Thread Drill Size
8.50mm
Drill Bit Size
0.3350 in
Square Size
7.26mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN/ANSI
List Number
AEP2351302
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Hard Lube
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
Universal High-Performance Cut Tap, THL: Good Chip Control, Good Wear Resistance
Series
Paradur Eco Plus
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Class of Fit
2B
Tap Shank Standard
DIN/ANSI
Primary Material Application ISO Code
K, M, N, P
Measurement System
Fractional Inch
Thread Standard
UNF
Thread Limit
H3, H4
Coolant Fed
Coolant Through
Threads per Inch
24
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 100 mm, High Speed Steel, THL, Thread Length 12 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.