Shop WALTER

Spiral Flute Tap, 3/8"-24, Plug, UNF, 3 Flutes, Uncoated

  • Mfr # 23410-UNF3/8
  • Zoro # G2554890

product price: 
$
68.85
/ea

Key Features

Overall Length
4"
Tap Style
Spiral Flute
Shank Dia.
3/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
23410-UNF3/8
Zoro #
G2554890
UPC #
-
Country of Origin
India
Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Tap Finish
Bright (Uncoated)
Tap Thread Type
UNF
Thread Direction
Right Hand
List Number
23410
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur N
Spiral Direction
Right Hand
Thread Standard
UNF
Shank Type - Machining
Straight
Helix Angle
15 Degrees
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Tap Shank Standard
DIN 2184-1
Threads per Inch
24
Thread Limit
H3/H4
Class of Fit
2B
Shank Type
Straight

Dimensions

Overall Length
4"
Shank Dia.
3/8"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
9/16"
Tap Thread Size
3/8"-24
Pitch Diameter Limit
2B
65% Thread Drill Size
R
Drill Bit Size
0.3350 in
Shank Length
61.00 mm
55% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50mm
Thread Size
3/8"-24
Square Size
8.00mm
Shank Diameter
10 mm
Square Width
8 mm
Square Length
8 mm
Wire Rope Length
100 mm
Length
100 mm

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 15 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.