Zoro Homepage

Spiral Flute Tap, 3/8"-24, Plug, UNF, 3 Flutes, Uncoated

  • Mfr # 23416-UNF3/8

  • Zoro # G2554699


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Tap Style
Spiral Flute
Shank Dia.
3/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23416-UNF3/8
Zoro #
G2554699
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4"
Shank Dia.
3/8"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
13/16"
Pitch Diameter Limit
2B
Tap Thread Size
3/8"-24
Drill Bit Size
0.3350 in
Thread Size
3/8"-24
55% Thread Drill Size
11/32 in
Square Size
8.00mm
Shank Length
66.50 mm
65% Thread Drill Size
R
75% Thread Drill Size
8.50mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Tap Finish
Uncoated
Number of Pieces
1
Thread Direction
Right Hand
List Number
23416
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ti
Thread Standard
UNF
Helix Angle
15 Degrees
Thread Limit
H3, H4
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N
Class of Fit
2B
Measurement System
Fractional Inch
Threads per Inch
24
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P, S
Extended Neck
Yes
Tap Shank Standard
DIN 2184-1
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application
Nickel, Steel, Titanium

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.